Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black

  • Mfr # 51124

  • Zoro # G814665935


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Thickness
12 mil
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51124
Zoro #
G814665935
UPC #
749856511246
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Mesh Size
14 x 14
Cut Width
11.6 ft
Cut Length
24.33 ft
Grommet Inside Diameter
0.75 in
Finished Length
24 ft
Finished Width
11 ft

Details

Color
Black
Item
Tarp
Fabric Weight
5.6 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Shape
Rectangle
Resistance Properties
UV Resistant
Insulation
Non-Insulated
Duty Rating
Heavy
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Includes
Metal D-Rings, Reinforced Corners
Grommet Finish
Nickel Plated
Reversibility
Reversible
Flexibility Temperature - Minimum
-22 Degrees F
Denier
1,000
High-Visibility
Non-High Visibility
Product Type
Tarp
For Use With
Trucks
Number of Grommets
34
Fabric Material
Polyethylene
Breathability
Non-Breathable
Seam Type
Rope-Reinforced
Application
Agriculture, Camping, Household, Hunting, Industrial, Landscaping, Painting, Storage

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.