Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 61260

  • Zoro # G813040573


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61260
Zoro #
G813040573
UPC #
749856612608
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Mesh Size
14 x 14
Cut Length
60.33 ft
Finished Width
12 ft
Cut Width
12.6 ft
Grommet Inside Diameter
0.47 in
Finished Length
60 ft

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Seam Type
Rope-Reinforced
Water Resistance
Waterproof
Shape
Rectangle
Application
Agriculture
For Use With
Hay
Number of Grommets
76
High-Visibility
Non-High Visibility
Product Type
Tarp
Includes Grommets
Grommets Included
Duty Rating
Heavy
Reversibility
Reversible
Number of Straps
76
Resistance Properties
UV Resistant
Insulation
Non-Insulated
Fabric Material
Polyethylene
Denier
1,500
Breathability
Non-Breathable
Flexibility Temperature - Minimum
-22 Degrees F

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.