Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 61554

  • Zoro # G113040532


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61554
Zoro #
G113040532
UPC #
749856615548
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Cut Length
54.33 ft
Finished Width
15 ft
Mesh Size
14 x 14
Grommet Inside Diameter
0.47 in
Cut Width
15.75 ft
Finished Length
54 ft

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Water Resistance
Waterproof
Fabric Material
Polyethylene
Product Type
Tarp
Resistance Properties
UV Resistant
Includes Grommets
Grommets Included
Application
Agriculture
Duty Rating
Heavy
Number of Straps
72
For Use With
Hay
Breathability
Non-Breathable
Number of Grommets
72
Denier
1,500
Reversibility
Reversible
Flexibility Temperature - Minimum
-22 Degrees F
Seam Type
Rope-Reinforced
Shape
Rectangle

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.