Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 62048

  • Zoro # G113040556


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62048
Zoro #
G113040556
UPC #
749856620481
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Finished Width
20 ft
Cut Width
21 ft
Cut Length
48.33 ft
Finished Length
48 ft
Mesh Size
14 x 14
Grommet Inside Diameter
0.47 in

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Includes Grommets
Grommets Included
High-Visibility
Non-High Visibility
Product Type
Tarp
Shape
Rectangle
Breathability
Non-Breathable
Number of Grommets
72
Resistance Properties
UV Resistant
Duty Rating
Heavy
For Use With
Hay
Insulation
Non-Insulated
Reversibility
Reversible
Application
Agriculture
Fabric Material
Polyethylene
Water Resistance
Waterproof
Seam Type
Rope-Reinforced
Denier
1,500
Flexibility Temperature - Minimum
-22 Degrees F
Number of Straps
72

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.