Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 62352

  • Zoro # G013040588


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62352
Zoro #
G013040588
UPC #
749856623529
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Cut Width
23.6 ft
Grommet Inside Diameter
0.47 in
Mesh Size
14 x 14
Finished Width
23 ft
Finished Length
52 ft
Cut Length
52.33 ft

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Insulation
Non-Insulated
Shape
Rectangle
Product Type
Tarp
Application
Agriculture
Number of Straps
78
Fabric Material
Polyethylene
For Use With
Hay
Flexibility Temperature - Minimum
-22 Degrees F
Denier
1,500
Number of Grommets
78
High-Visibility
Non-High Visibility
Resistance Properties
UV Resistant
Reversibility
Reversible
Water Resistance
Waterproof
Breathability
Non-Breathable
Includes Grommets
Grommets Included
Seam Type
Rope-Reinforced
Duty Rating
Heavy

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.