Zoro Homepage

12 mil Tarp, Black, Silver

  • Mfr # 62533

  • Zoro # G913040602


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62533
Zoro #
G913040602
UPC #
749856625332
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Cut Width
26.25 ft
Mesh Size
14 x 14
Cut Length
33.33 ft
Finished Width
25 ft
Grommet Inside Diameter
0.47 in
Finished Length
33 ft

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.