Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 62548

  • Zoro # G113040563


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62548
Zoro #
G113040563
UPC #
749856625486
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Cut Width
26.25 ft
Finished Width
25 ft
Finished Length
48 ft
Grommet Inside Diameter
0.47 in
Cut Length
48.33 ft
Mesh Size
14 x 14

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Flexibility Temperature - Minimum
-22 Degrees F
Product Type
Tarp
Fabric Material
Polyethylene
Reversibility
Reversible
Number of Grommets
76
Duty Rating
Heavy
Seam Type
Rope-Reinforced
Includes Grommets
Grommets Included
For Use With
Hay
High-Visibility
Non-High Visibility
Insulation
Non-Insulated
Application
Agriculture
Denier
1,500
Shape
Rectangle
Number of Straps
76
Breathability
Non-Breathable
Water Resistance
Waterproof
Resistance Properties
UV Resistant

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.