Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 62554

  • Zoro # G213040579


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62554
Zoro #
G213040579
UPC #
749856625547
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Grommet Inside Diameter
0.47 in
Cut Width
26.25 ft
Finished Width
25 ft
Finished Length
54 ft
Mesh Size
14 x 14
Cut Length
54.33 ft

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Denier
1,500
For Use With
Hay
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Product Type
Tarp
Reversibility
Reversible
Number of Grommets
82
Breathability
Non-Breathable
Fabric Material
Polyethylene
Flexibility Temperature - Minimum
-22 Degrees F
Resistance Properties
UV Resistant
Application
Agriculture
Seam Type
Rope-Reinforced
Duty Rating
Heavy
High-Visibility
Non-High Visibility
Number of Straps
82
Shape
Rectangle
Insulation
Non-Insulated

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.