Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 62848

  • Zoro # G413040539


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62848
Zoro #
G413040539
UPC #
749856628487
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Mesh Size
14 x 14
Cut Length
48.33 ft
Cut Width
29.4 ft
Finished Length
48 ft
Finished Width
28 ft
Grommet Inside Diameter
0.47 in

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Resistance Properties
UV Resistant
Number of Grommets
80
High-Visibility
Non-High Visibility
Water Resistance
Waterproof
Flexibility Temperature - Minimum
-22 Degrees F
Fabric Material
Polyethylene
Denier
1,500
Breathability
Non-Breathable
Shape
Rectangle
Application
Agriculture
Insulation
Non-Insulated
Reversibility
Reversible
Includes Grommets
Grommets Included
Product Type
Tarp
For Use With
Hay
Seam Type
Rope-Reinforced
Duty Rating
Heavy
Number of Straps
80

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.