Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 mil Tarp, Black, Silver

  • Mfr # 63348

  • Zoro # G213040548


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Silver
Thickness
12 mil
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63348
Zoro #
G213040548
UPC #
749856633481
Country of Origin
Multiple

Dimensions

Thickness
12 mil
Finished Width
33 ft
Mesh Size
14 x 14
Cut Length
48.33 ft
Cut Width
33.6 ft
Grommet Inside Diameter
0.47 in
Finished Length
48 ft

Details

Color
Black, Silver
Item
Tarp
Fabric Weight
6.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Includes
Reinforced Corners
Application
Agriculture
Number of Grommets
84
Breathability
Non-Breathable
Resistance Properties
UV Resistant
Flexibility Temperature - Minimum
-22 Degrees F
Insulation
Non-Insulated
Number of Straps
84
Product Type
Tarp
Reversibility
Reversible
Fabric Material
Polyethylene
High-Visibility
Non-High Visibility
Denier
1,500
Duty Rating
Heavy
Includes Grommets
Grommets Included
For Use With
Hay
Water Resistance
Waterproof
Seam Type
Rope-Reinforced
Shape
Rectangle

Description

Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.