Zoro Homepage

1/2 Pint Liquor Brown Merchandise Bag, Pk2000

  • Mfr # 40028

  • Zoro # G7009676


product price: $72.29
/pk 2000, $0.04/ea

Key Features

Width
4 in
Color
Kraft
Depth
1 1/4 in
Bag Material
Paper
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40028
Zoro #
G7009676
UPC #
079594150019
Country of Origin
United States

Dimensions

Width
4 in
Depth
1 1/4 in
Height
10 in
Length
10 in

Details

Item
Grocery Bag
Color
Kraft
Bag Material
Paper
Recycled Content
Not Made From Recycled Content
Material
Paper
Bag Name
35#
Load Rating
2 lb
Recycled Paper
No
Bag Item
Liquor Bag
Bag Handle
None
Handle
None
Bottom
Pinched
Bag Gusset
1 1/4 in
Basis Weight
35 lb
Bag Type
Grocery Bag
Weight Capacity
2 lb
Package Configuration
Bundle
Bag Bottom Type
Pinched

Description

Bag Type Grocery Bag, Paper, Thickness Not Applicable, Kraft, Handle Type Not Applicable, Message Not Applicable, Bag Bottom Type Pinched, Grocery Bag, Package Configuration Bundle, Recycled Content Not Made From Recycled Content, FDA Compliant FDA Compliant, Width 4 in, Depth 1 1/4 in, Height 10 in, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.