Zoro Homepage

1/2" Self-Adhesive Square Label, Pk1000, 3VCP5

  • Mfr # 3VCP5

  • Zoro # G4753804


product price: $7.79

Key Features

Header
No Header
Color
Red
Height
1/2 in
Legend
Blank
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VCP5
Zoro #
G4753804
UPC #
-
Country of Origin
United States

Dimensions

Height
1/2 in
Width
1/2 in
Label Width
1/2 in
Label Height
1/2 in

Description

Inventory Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Indoor/Outdoor Usage Indoor, Label Color Red, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Paper, Label Shape Square, Label Width 1/2 in, Language No Text, Number of Labels 1,000, Package Type Roll, Preprinted Images Not Applicable, Preprinted Text No Text, Product Type Inventory Label, Write on Surface Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.