Zoro Homepage

1/2" Slant Ring Durable Binder, White

  • Mfr # AVE17002

  • Zoro # G2690110


product price: $8.29
/ea

Key Features

Binder Sheet Capacity
120
Binder Ring Size
1/2 in
Sheet Size
8-1/2" x 11"
Number of Rings
3
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVE17002
Zoro #
G2690110
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Ring Size
1/2 in
Sheet Size
8-1/2" x 11"
Binder Size Capacity
0.5"
Sheet Size - Binders
8-1/2 in x 11 in
Binder Sheet Size
11 x 8.5
Front Cover Insert Size
11.38 x 11.25
Spine Insert Size
3 x 11.25
Back Cover Insert Size
9.8 x 11.25
For Document Length
11 in
For Document Width
8 1/2 in

Details

Item
Ring Binder
Binder Sheet Capacity
120
Color
White
Number of Rings
3
Material
Polypropylene
Ring Type
Slant D-Ring
Number of Pockets
2
Binder Type
Ring
Includes
Pockets
Binders -Item
3-Ring Binder
Cover Type
Clear Sleeve
Sheet Capacity - Binders
120
Color Family - Binders
White
Basic Material - Binders
Vinyl
Sheet Capacity
120
Specific Material
Vinyl
Weight
0.874 lbs
Ring Mounting
Back
Ring Style
Slant D-Ring
Inside Pocket Description
One Front; One Back
Binder Style
View
Insert Description
Front; Spine; Back

Description

Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Slant, Ring Size - Binders 1/2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 120, Basic Material - Binders Vinyl, Specific Material Vinyl, Color White, Number of Rings 3, Includes Pockets, Item Ring Binder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.