This item is Discontinued.

Zoro Select Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK B31860.021.0100

Self-Drilling Screw, #12 x 1 in, Plain 410 Stainless Steel Hex Head Hex Drive, 2000 PK (Discontinued)

  • Mfr # B31860.021.0100
  • Zoro # G9189327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B31860.021.0100
Zoro #
G9189327
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Hex Width
0.305 to 0.312 in
Head Height
0.155 in
Head Dia.
0.305 in to 0.312 in
Drill Point Size
3
Maximum Drilling Thickness
0.068 in
Overall Length
1 in
Drill Tip Length
23/64 in
Washer Outside Diameter
0.432 in
Maximum Head Height
5/32 in
Head Width
0.312 in
Maximum Head Width
5/16 in
Dia./Thread Size
#12
Thread Size
#12-14
Size
5/16"

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Drilling
Material
410 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Item
Self-Drilling Screw
Standards
IFI-113/ASME B18.6.4
Application
For Sheet Metal
Head Color
Silver
Pack Size
Bulk
Meets/Exceeds
IFI-113/ASME B18.6.4
Type
Self-Drilling Screw
Material Grade/Class
410

Description

Self-Drilling Screw, Finish Plain, Material Stainless Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 23/64 in, Maximum Drilling Thickness 0.068 in, Head Width 0.312 in, Head Height 0.155 in, Washer Outside Diameter 0.432 in, Drive Size 5/16 in, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.