Self-Drilling Screw, #12, 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 90 PK

  • Mfr # TKHWI-1201000-3-090P

  • Zoro # G4338433


product price:  $5.59
/pk 90, $0.06/ea

Key Features

Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
#12
System of Measurement
Inch
Fastener Length
1 in
Drive Size
5/16 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TKHWI-1201000-3-090P
Zoro #
G4338433
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#12
Fastener Length
1 in
Drive Size
5/16 in
Head Dia.
0.431 in
Head Height
0.206 in
Hex Width
0.305 in
Drill Point Length
0.28125 in
Drill Point Size
3
Overall Length
1 in
Drill Tip Length
9/32 in
Washer Outside Diameter
0.398 in
Head Width
0.305 in
Maximum Head Width
5/16 in
Maximum Head Height
13/64 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Standards
ASTM C1513
Head Color
Silver
Washer O.D.
0.398 in
Finish Type
Zinc Plated
Head Shape
Hex
Material Grade/Class
1018-1022

Description

Self-Drilling Screw, Finish Zinc-Plated, Material Steel, Head Type Hex Washer, Drive External Hex, Screw Size #12, Fastener Length 1 in, Drill Point Size 3, Drill Tip Length 9/32 in, Head Width 0.305 in, Head Height 0.206 in, Washer Outside Diameter 0.398 in, Drive Size 5/16 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 13/64 in, Minimum Head Height Not Applicable, Head Color Silver, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products