120 Grit Blast Media, Aluminum Oxide
Mfr # AOB120-50
Zoro # G3006464
product price: $96.19
/ea
Free Shipping & Returns
Key Features
Media Grit
120
Media Container Size
50 lb
Nominal Dia. Micron Range
53 to 125
Nominal Dia. Range
0.0021 in to 0.0049 in
Abrasive Media Type
Brown Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOB120-50
Zoro #
G3006464
UPC #
-
Country of Origin
United States
Dimensions
Media Container Size
50 lb
Nominal Dia. Micron Range
53 to 125
Nominal Dia. Range
0.0021 in to 0.0049 in
Compatible Mesh Size - Minimum
120
Particle Diameter - Maximum
125 micron
Compatible Mesh Size - Maximum
120
Container Size
50 lb
Particle Diameter - Minimum
53 micron
Details
Item
Blast Media
Media Grit
120
Abrasive Media Type
Brown Aluminum Oxide
Media Container
Bag
Media Type
Aluminum Oxide
US Sieve
120
Number of Cycles - Maximum
8
Compatible Blast Pressure - Minimum
60 psi
Compatible Blast Pressure - Maximum
100 psi
Container Type
Bag
Grit
120
Number of Cycles - Minimum
6
Description
Blast Media, Abrasive Media Type Brown Aluminum Oxide, Grit 120, Container Size 50 lb, Compatible Mesh Size - Maximum 120, Compatible Blast Pressure - Minimum 60 psi, Compatible Blast Pressure - Maximum 100 psi, Number of Cycles - Minimum 6, Number of Cycles - Maximum 8, Container Type Bag, Particle Diameter - Minimum 53 micron, Particle Diameter - Maximum 125 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.