Zoro Homepage

121.00mm Bright 118 Deg. Jobber Length Drill Bit

  • Mfr # 450-404921

  • Zoro # G4344621


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Overall Length
121 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
12.5 mm
Number of Flutes
2
Shank Dia.
12.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-404921
Zoro #
G4344621
UPC #
888226080781
Country of Origin
China

Dimensions

Overall Length
121 mm
Drill Bit Size
12.5 mm
Shank Dia.
12.5 mm
Flute Length
76 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
6xD
Drilling Depth
76.00mm
Maximum Drilling Depth
2 63/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Shank Length
45 mm

Description

Jobber Length Drill Bit, Drill Bit Size 12.5 mm, Drill Bit Point Angle 118 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.4921, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.