Zoro Homepage

1.25" Alloy Steel Hex Bar 4140/4142-Cold Finish

  • Mfr # 20243_48_0

  • Zoro # G606599875


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A108
Hex Width
1 1/4 in
Tolerance Rating
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20243_48_0
Zoro #
G606599875
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Width
1 1/4 in
Overall Length
4 ft
Width Tolerance
+/-0.005 in

Details

Item
Alloy Steel Hex Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A108
Tolerance Rating
Standard
Tensile Strength
95,000 psi
System of Measurement
Inch
Machinability
Not Rated
Mechanical Finish
Mill
Material Grade
4140
Heat Treatment
Annealed
Fabrication
Cold Rolled
Heat Treatable
Heat Treatable
Rockwell Hardness
92 HRB
Appearance
Metallic
Yield Strength
60,000 psi
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
197 BHN
Shape
Hexagon
Elongation
25.7 %
Resistance Properties
Wear-Resistant, Fracture-Resistant, Impact-Resistant

Description

Alloy Steel Hex Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.