Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12MM HR PLATE S355 NMFC#106140

  • Mfr # PC012S355-3x3

  • Zoro # G213869552


product price: $1,709.99
/ea
Additional $265.00 delivery surcharge applies per item.
See details

Key Features

Thickness
12 mm
Material
Carbon Steel
Material Grade
S355
Thickness Tolerance
+/-0.41 mm
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC012S355-3x3
Zoro #
G213869552
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
12 mm
Overall Length
36 in
Overall Width
36 in

Details

Material
Carbon Steel
Item
Carbon Steel Plate
Material Grade
S355
Thickness Tolerance
+/-0.41 mm
Standards
EN 10025-2
Mechanical Finish
Mill
Tensile Strength
68,150 psi
Rockwell Hardness
Not Rated
Heat Treatment
No Heat Treatment
Yield Strength
51,475 psi
Heat Treatable
Not Heat Treatable
Fabrication
Hot Rolled
Shape
Plate
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.