Zoro Homepage

12MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC012A36-1x1

  • Zoro # G613869527


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Thickness
12 mm
Material
Carbon Steel
Overall Length
12 in
Shape
Plate
Standards
ASTM A36-19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC012A36-1x1
Zoro #
G613869527
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 mm
Overall Length
12 in
Overall Width
12 in

Details

Material
Carbon Steel
Shape
Plate
Standards
ASTM A36-19
Thickness Tolerance
+/-0.8 mm
Mechanical Finish
Mill
Tensile Strength
58,000 psi
Rockwell Hardness
Not Rated
Heat Treatable
Not Heat Treatable
Yield Strength
36,250 psi
Fabrication
Hot Rolled
Material Grade
A36
Item
Carbon Steel Plate
Heat Treatment
No Heat Treatment
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.