Zoro Homepage

12MM PLATE A36 As Rolled NMFC#106140

  • Mfr # PC012A36-2x3

  • Zoro # G213869590


product price: $1,003.99
/ea
Free Shipping & Returns

Key Features

Thickness
12 mm
Material
Carbon Steel
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC012A36-2x3
Zoro #
G213869590
UPC #
-
Country of Origin
United States

Dimensions

Thickness
12 mm
Overall Width
24 in
Overall Length
36 in

Details

Material
Carbon Steel
Heat Treatment
No Heat Treatment
Heat Treatable
Not Heat Treatable
Thickness Tolerance
+/-0.8 mm
Fabrication
Hot Rolled
Yield Strength
36,250 psi
Tensile Strength
58,000 psi
Standards
ASTM A36-19
Item
Carbon Steel Plate
Mechanical Finish
Mill
Shape
Plate
Rockwell Hardness
Not Rated
Material Grade
A36
System of Measurement
Metric
Includes Material Certificate
Material Test Report

Description

Carbon Steel Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.