Zoro Homepage

12W, B6 Miniature Incandescent Light Bulb (Formerly LumaPro), PK2

  • Mfr # 1003LL-2PK

  • Zoro # G4861437


product price: $4.29
/pk 2, $2.15/ea
Sold in multiples of 3 for $12.87

Key Features

Voltage
12.8V AC
Watts
12.032 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
B6
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1003LL-2PK
Zoro #
G4861437
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
1"
Overall Length
1 3/4 in
Bulb Dia.
3/4 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape B6, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2761K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 1003LL, Voltage 12.8V AC, Watts 12.032 W, Bulb Beam Angle Not Applicable, Rated Life 400 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.