Zoro Homepage

1/2X2 1/2 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-187

  • Zoro # G2493195


product price: $233.99
/pk 100, $2.34/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-187
Zoro #
G2493195
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Shank Length
2-1/2 in
Outside Dia.
1/2 in
Fastener Length
2 1/2 in
Size
1/2 x 2 1/2 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material
Steel
Material Grade
1070-1095
Fastener Finish
Zinc Phosphate Coated
Material Grade/Class
Ungraded
Finish
Zinc Plated
Standards
MS16562; NASM 39086

Description

1/2X2 1/2 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.