Zoro Homepage

1/2X2 MILITARY SPRING PIN PHOSPHATE ZINC

  • Mfr # MS16562-186

  • Zoro # G2493240


product price: $205.99
/pk 100, $2.06/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS16562-186
Zoro #
G2493240
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Shank Length
2 in
Outside Dia.
.500" (1/2)
Fastener Length
2 in
Wall Thickness
.094" (3/32)
Size
1/2 x 2 in
Overall Length
2.000" (2)
Fits Hole Dia. (Min.-Max.)
.500" - .510"
Actual Dia. (Min.-Max)
0.513" to 0.521"

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted MS Spring Pin
Basic Material
High Carbon Steel
Material
Carbon Steel
Material Grade
1070-1090
Fastener Finish
Phosphate
Finish
Zinc Plated
Standards
MS16562
Double Shear Strength (Lbs.)
25800 lbs
Rockwell Hardness
HRC 46-53

Description

1/2X2 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.