Zoro Homepage

1/2X2 PIN COTTER ZINC, PK50

  • Mfr # 50032PC

  • Zoro # G2456515


product price: $68.59
/pk 50, $1.37/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Pin Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50032PC
Zoro #
G2456515
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
1/2 in
Shank Length
2 in
Pin Dia.
1/2"
Fastener Length
2"

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Cotter Pin Type
Extended Prong/Chisel Point
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Type
Cotter

Description

1/2X2 Cotter Pin Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.