12x24x4 Pleated Air Filter, High Capacity, Synthetic, MERV 13, 1.0 to 3.0 micron

  • Mfr # 786EK6

  • Zoro # G705261857


product price:  $9.15
/ea
Sold in multiples of 6 for $54.90

Key Features

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
600 cfm
Frame or Header Material
Beverage Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786EK6
Zoro #
G705261857
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Filter Size
12x24x4
Actual Filter Size
11-3/8 in x 23-3/8 in x 3-3/4 in
Nominal Height
24 in
Nominal Width
12 in
Nominal Depth
4 in
Actual Width
23-3/8 in
Actual Depth
3-3/4 in
Actual Height
11-3/8 in

Details

Performance Rating
MERV 13
Air Filter Capacity
High Capacity
Filters Out
Cooking Oil, Copier Toner, Droplet Nuclei (Sneeze), Insecticide Dust, MERV 13-16 All Bacteria, Most Face Powder, Most Smoke, Most Tobacco Smoke, Paint Pigments
Air Flow @ 300 fpm
600 cfm
Frame or Header Material
Beverage Board
Media Material
Synthetic
Item
Pleated Air Filter
Air Filter Item
Pleated Air Filter
Media Color
White
Pleats per Linear Foot
9
Initial Resistance @ 300 fpm
0.22 in wc
Filter Frame Color
White
Removes Particles Down To
1.0 to 3.0 micron
Filter Efficiency - Air Filters
85%
Common Applications
LEED/Green
Max. Velocity
500 fpm
Air Flow @ 500 fpm
1,000 cfm
Style - Air Filters
Panel
Media Area
11.3 sq ft
Initial Resistance @ 500 fpm
0.37 in wc
Final Recommended Resistance
1 in wc
Standards
UL 900
Max. Temp.
180 Degrees F
For Use With (Systems)
HVAC Systems

Description

Pleated Air Filter, Style - Air Filters Panel, Performance Rating MERV 13, Nominal Filter Size 12x24x4, Filter Efficiency - Air Filters 85 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications LEED/Green, For Use With (Systems) HVAC Systems, Media Color White, Media Area 11.3 sq ft, Pleats per Linear Foot 9

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.