Zoro Homepage
This item is Discontinued.
Zoro Select 13 gal. Stainless Steel, ABS Square Trash Can, Silver 54TT82

13 gal. Stainless Steel, ABS Square Trash Can, Silver (Discontinued)

  • Mfr # 54TT82
  • Zoro # G4801717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54TT82
Zoro #
G4801717
UPC #
-
Country of Origin
China

Dimensions

Height
271/4 in
Width
12"
Container Depth
12 in
Trash Can Dia./Width
12"
Depth
12 in
Width/Diameter
12 in

Details

Trash Container Capacity
13 gal
Container Capacity
13 gal
Item
Trash Can
Series
EcoSmart Sensor Bin
Container Shape
Square
Color
Square
Lid Opening Mechanism
Sensor
Material
Stainless Steel, ABS
Finish
Brushed
Primary Container Color
Silver
Vented
No
Receptacle Container Style
Utility
Features
Soft Close Lid, Fingerprint Resistant, Sensor and Manual Function, Easy Clip Design, Skid Resistant Base
Specific Container Material
Stainless Steel
Standards
CE, RoHS, FCC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Container Strength
Light Duty
Container Basic Material
Metal, Plastic
Includes
Plastic Liner
Container Mounting Style
Free-Standing
For Use With
Refuse Collection, Utility Container
Indoor/Outdoor
Indoor
Top Design
Flat
Lid Connection
Hinged
Location
Indoor
Mobility
Stationary
Rigid Liner Material
Plastic
Material Grouping
Metal
Container Product Grouping
Trash Can
Top Type
Flat
Lid Type
Flat
Product Type
Trash Can
Resistance Properties
Fingerprint-Resistant
Container Material
Stainless Steel

Description

Trash Can, Square, Flat, 13 gal, Silver, Height 27 1/4 in, Width/Diameter 12 in, Depth 12 in, Metal, Stainless Steel, Brushed, Indoor, Stationary, Lid Included, Hinged, Sensor, Free-Standing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.