13 in x 10 in x 4 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 11R339

  • Zoro # G3056770


product price: $0.87
/ea
Sold in multiples of 25 for $21.75

Key Features

Inside Length
13 in
Inside Width
10 in
Inside Height
4 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11R339
Zoro #
G3056770
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
13 in
Inside Width
10 in
Inside Height
4 in
Outside Width
10 3/8 in
Wall Thickness
3/16 in
Outside Height
4 5/8 in
Outside Length
13 3/8 in
Inside LxWxH
13x10x4

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Fluting Profile
C Flute
Closure Style
RSC
Moving Box Type
Medium Office, Kitchen

Description

Shipping Box, Box Style Standard, Medium Office, Kitchen, Wall Type Single Wall, Inside Length 13 in, Inside Width 10 in, Inside Height 4 in, 13x10x4 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 10 3/8 in, Outside Height 4 in, 13 3/8x10 3/8x4 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.