13 in x 11 in x 11 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 22XK91
Zoro # G2975519
product price: $1.45
/ea
Sold in multiples of 25 for $36.25
Key Features
Inside Height
11 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22XK91
Zoro #
G2975519
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
13 in
Inside Width
11 in
Inside Height
11 in
Wall Thickness
1/8 in
Outside Length
13 3/8 in
Outside Width
11 3/8 in
Outside Height
11 5/8 in
Inside LxWxH
13x11x11
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC
Description
Shipping Box, Wall Type Single Wall, Inside Length 13 in, Inside Width 11 in, Inside Height 11 in, 13x11x11 in Inside LxWxH, 32 ECT, RSC, Outside Length 13 3/8 in, Outside Width 11 3/8 in, Outside Height 11 5/8 in, 13 3/8x11 3/8x11 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 12 in to 13 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.