Zoro Homepage

1.3125" Carbon Steel Hex Bar 12L14 Cold Finish

  • Mfr # 19780_12_0

  • Zoro # G007044400


product price: $16.69
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108
Material Grade
12L14
Brinell Hardness
163 BHN
Includes Material Certificate
Material Certificate with Lot Number
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19780_12_0
Zoro #
G007044400
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Hex Width
1 5/16 in
Width Tolerance
+/-0.003 in

Details

Item
Carbon Steel Hex Bar
Material
Carbon Steel
Standards
ASTM A108
Material Grade
12L14
Brinell Hardness
163 BHN
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Tensile Strength
78 ksi
Yield Strength
60,000 psi
Heat Treatment
No Heat Treatment
Machinability
160 %
System of Measurement
Inch
Shape
Hexagon
Rockwell Hardness
84 HRB
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Appearance
Metallic
Tolerance Rating
Standard
Elongation
11 %

Description

Carbon Steel Hex Bar, Material Carbon Steel, Material Grade 12L14, Fabrication Cold Rolled, Heat Treatable Not Heat Treatable, Heat Treatment No Heat Treatment, Hex Width 1 5/16 in, Mechanical Finish Mill, Overall Length 12 in, Rockwell Hardness 84 HRB, Brinell Hardness 163 BHN, Tensile Strength 78 ksi, Yield Strength 60,000 psi, Machinability 160 Percent, Standards ASTM A108, Shape Hexagon, Appearance Metallic, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.