Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32" Comm. Grade Neoprene Rubber Roll, 36"x100 ft., Black, 40A

  • Mfr # BULK-RS-N40-860

  • Zoro # G6895673


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Rubber Width
36 in
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N40-860
Zoro #
G6895673
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
36 in
Rubber Length
100 ft
Length
100 ft.
Width
36"
Thickness
1/32"
Overall Length
100 ft
Overall Thickness
0.03125 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
40A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 407
Grade
Standard
Application
General Purpose
Color
Black
Material
Neoprene
Type
Commercial Grade
Max. Temp. (F)
250 Degrees F
Maximum Temperature
250 Degrees F
Shape
Roll
Chemical Resistance
Fair
Density
1.5 g/cc
Tear Strength
20 N/mm
Texture
Smooth
Compression Set
33 %
Tensile Strength
1,000 psi
Adhesive Type
Plain Backing
Oil Resistance
Good
Weather Resistance
Excellent
Abrasion Resistance
Good
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.010 in

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 100 ft, Thickness Tolerance +/-0.010 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/32 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.