Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/32" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 30A

  • Mfr # BULK-RS-N30-113

  • Zoro # G2890562


product price: $9.15
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-N30-113
Zoro #
G2890562
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/32 in
Rubber Width
6 in
Rubber Length
3 ft
Length
36"
Thickness
1/32"
Width
6"
Overall Thickness
0.03125 in
Overall Width
6 in
Overall Length
36 in

Details

Item
Rubber Strip
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
30A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,200 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 310
Grade
Standard
Max. Temp. (F)
250 Degrees F
Application
General Purpose
Type
Commercial Grade
Color
Black
Material
Neoprene
Tensile Strength
1,200 psi
Compression Set
30 %
Shape
Strip
Minimum Temperature
-30 Degrees F
Texture
Smooth
Maximum Temperature
250 Degrees F
Density
1.35 g/cc
Weather Resistance
Excellent
Abrasion Resistance
Good
Oil Resistance
Good
Chemical Resistance
Fair
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.010 in
Adhesive Type
Plain Backing
Water Resistance
Good

Description

Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 30A, Grade Standard, Material Neoprene, Standards ASTM D2000 BC 310, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.010 in, Overall Width 6 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 0.03125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Good, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.