
Chisel Point Cotter Pin, 1/32 in Dia, 1/2 in L, Stainless Steel, 1000 PK
Mfr # MS9245-05
Zoro # G2511160
product price: $349.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Style
Extended Prong Chisel Point
Material
Stainless Steel
Material Grade/Class
T322
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS9245-05
Zoro #
G2511160
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/32 in
Shank Length
1/2 in
Details
Item
Cotter Pin
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Style
Extended Prong Chisel Point
Material
Stainless Steel
Material Grade/Class
T322
Finish
Plain
Description
Cotter Pins,1/32X1/2 MILITARY C,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.