Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 88-1-PK

  • Zoro # G4884537


product price: $1.99
/ea

Key Features

Voltage
6.8V AC
Watts
12.988 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-1-PK
Zoro #
G4884537
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Bulb Dia.
1 in

Details

Item
Incandescent Bulb
Voltage
6.8V AC
Watts
12.988 W
Bulb Base Type
Double Contact Bayonet (BA15d)
Bulb Shape
S8
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2756K
Dimmable
No
Lumens
189 lm
Rated Life
300 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Standards
RoHS Compliant
For Enclosed Fixtures
No
Bulb Primary Application
Indicator
Bulb Type
Miniature
Average Bulb Life
300 hr.
Trade Number
88
High Output
No
Three-Way
No
Amps
1.91 A
Color Rendering Index
100
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Double Contact Bayonet (BA15d), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2756K, Lumens 189 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 88, Voltage 6.8V AC, Watts 12.988 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.