
1/4"-10 x 1-1/4 in Hex Hex Machine Screw, Wax Steel, 1000 PK
Mfr # 1420LWS
Zoro # G2573101
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420LWS
Zoro #
G2573101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-10
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Item
Machine Screw
Description
1/4-10X1 1/4 Unslot Indent Hexwasher Serrated Plastite Alternate 48-2 Full Thrd Zinc Bake Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.