
1/4"-10 x 1/2 in Hex Hex Machine Screw, Passivated Steel, 2000 PK
Mfr # 1408LW188
Zoro # G2572830
product price: $862.99
/pk 2000, $0.43/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1408LW188
Zoro #
G2572830
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-10
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
Item
Machine Screw
Description
1/4-10X1/2 Unslot Ind Hex Washer Plastite Alternative 48-2 Full Thrd 18-8 S/S Passivate Wax
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.