
1/4"-10 x 3/4 in Hex Hex Machine Screw, Passivated Steel, 1500 PK
Mfr # 1412LW188
Zoro # G2573004
product price: $873.99
/pk 1500, $0.58/ea
Free Shipping & Returns
Key Features
Hex Head
System of Measurement
Inch
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412LW188
Zoro #
G2573004
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-10
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Material
Steel
Finish
Passivated
Standards
ASME B18.6.3
Item
Machine Screw
Description
Washer Assrts,1/4-10x3/4,UNSL H,Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.