
Thread Cutting Screw, 1/4"-10 x 1-1/4 in, Wax Stainless Steel Flat Head Phillips Drive, 1500 PK
Mfr # 1420LPF188
Zoro # G5081804
product price: $992.99
/pk 1500, $0.66/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1420LPF188
Zoro #
G5081804
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4"-10
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Finish
Wax
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
Screws,1/4-10x1 1/4 Phil FLAT P,Package Quantity 1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.