14 1/2 in x 14 1/2 in x 40 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT
Mfr # 55VL39
Zoro # G6462322
product price:Â $5.99
/ea
Sold in multiples of 15 for $89.85
Key Features
Inside Length
14 1/2 in
Inside Height
40 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55VL39
Zoro #
G6462322
UPC #
841436087544
Country of Origin
United States
Dimensions
Inside Length
14 1/2 in
Inside Width
14 1/2 in
Inside Height
40 in
Outside Length
14 7/8 in
Wall Thickness
5/32 in
Outside Height
40 5/8 in
Outside Width
14 7/8 in
Inside LxWxH
14 1/2x14 1/2x40
Details
Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Standards
ASTM D5118
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
HSC
Fluting Profile
C Flute
Description
Shipping Box Bottom, Box Style Standard, Wall Type Single Wall, Inside Length 14 1/2 in, Inside Width 14 1/2 in, Inside Height 40 in, 14 1/2x14 1/2x40 in Inside LxWxH, 32 ECT, HSC, Outside Length 14 1/2 in, Outside Width 14 1/2 in, Outside Height 40 in, 14 7/8x14 7/8x40 5/8 in Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.