14 1/2 in x 17 in x 14 1/2 in Shipping Crate, Brown, Cross-Laminated Paper Board, 5 PK
Mfr # EC1007
Zoro # G415308460
product price:Â $455.99
/pk 5, $91.20/ea
Free Shipping & Returns
Key Features
Inside Length
14 1/2 in
Inside Width
17 in
Inside Height
14 1/2 in
Material
Cross-Laminated Paper Board
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EC1007
Zoro #
G415308460
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
14 1/2 in
Inside Width
17 in
Inside Height
14 1/2 in
Outside Width
18 in
Outside Height
18 in
Outside Length
18 in
Thickness
1 in
Details
Item
Shipping Crate
Material
Cross-Laminated Paper Board
Color
Brown
Weight
50 lb
Standards
ISPM15 Compliant
Features
Collapsible, Heat-Treated, Reusable
Number of Pieces
6
Load Capacity - Maximum
275 lb
Forklift Access Type
2-Way
Stacking Strength
7,500 lb
Includes Pallet
Pallet Included
Product Type
Nailess Crate
Description
Shipping Crate, Outside Length 18 in, Outside Width 18 in, Outside Height 18 in, Stacking Strength 7,500 lb, Inside Length 14 1/2 in, Inside Width 17 in, Inside Height 14 1/2 in, Material Cross-Laminated Paper Board, Number of Pieces 6, Weight 50 lb, Standards ISPM15 Compliant, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.