Zoro Homepage

1/4"-14 x 1 in, Pan Head Slotted Drive, 2500 PK

  • Mfr # 14165SP

  • Zoro # G7603768


product price: $345.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Pan Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14165SP
Zoro #
G7603768
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Slotted
Finish
Zinc Plated
Item
Sheet Metal Screw

Description

Rivet Nuts,1/4-14x1 Slot Pan FT,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.