
Concrete Screw, 1/4"-14 Dia., Flat, 1/2 in L, Steel Black Oxide, 5000 PK
Mfr # 1408ABPUB
Zoro # G7564193
product price: $415.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"-14
Material
Steel
Finish
Black Oxide
Head Type
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1408ABPUB
Zoro #
G7564193
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1/2 in
Thread Length
1/2 in
Anchor Size
1/4-14 x 1/2 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Heat Treated
ICC Approved for Un-Cracked Concrete
No
Edge Distance
1 5/16 in
Ultimate Tension (Lbs.)
700
Description
Anchor Screws,1/4-14x1/2,Phil F,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.