
Self Clinching Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 2000 PK
Mfr # 14-1NCL303
Zoro # G2438062
product price:Â $1,445.99
/pk 2000, $0.72/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
14-1NCL303
Zoro #
G2438062
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Details
Item
Lock Nut
Lock Type
Self Clinching
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASTM A380
System of Measurement
Inch
Thread Type
Coarse and Fine
Description
Lock Nuts,1/4-20-1 SELF CLINCHI,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.