This item is Discontinued.

Zoro Select Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 375 PK B51010.025.0400

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 375 PK (Discontinued)

  • Mfr # B51010.025.0400
  • Zoro # G1162837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B51010.025.0400
Zoro #
G1162837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
4 in
Head Width
0.4375 in
Length Under Head
4"
Thread Length
4"
Head Height
11/64 in
Minimum Thread Length
4 in
Size
1/4"-20 x 4"
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Not Graded
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM F593
Item
Hex Head Cap Screw
Meets/Exceeds
B18.2.1
Basic Material
Stainless Steel
Thread Type
UNC (Coarse)
Proof Load
85,000 psi
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Tensile Strength
85,000 psi
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
1/4"-20
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM F593
Globally Sourced
Globally Sourced
Thread Pitch
Fully Threaded
Hex Head Cap Screw Type
Hex Tap Bolt
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Type
Hex Tap Bolt
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 375

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.