This item is Discontinued.

Zoro Select Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 300 PK B01209.025.0550

Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 300 PK (Discontinued)

  • Mfr # B01209.025.0550
  • Zoro # G1140303
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01209.025.0550
Zoro #
G1140303
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5-1/2 in
Head Width
0.4375 in
Thread Length
5-1/2"
Length Under Head
5-1/2"
Head Height
11/64 in
Minimum Thread Length
5 1/2 in
Size
1/4"-20 x 5-1/2"
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307
Item
Hex Head Cap Screw
Rockwell Hardness
HRB69
Proof Load
33,000 psi
Thread Type
UNC (Coarse)
Tensile Strength
105,000 to 120,000 psi
Hex Head Cap Screw Type
Hex Tap Bolt
Thread Pitch
Fully Threaded
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standard
ASTM A307
Threadlocker Minimum Temperature
1/4"-20
Pack Size
Bulk Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Bolt Material
Steel
Type
Hex Tap Bolt
Meets/Exceeds
B18.2.1
Material Type
Steel
Fastener Industry Standards
ASME B18.2.1
Head Type
Hex
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Thread Style
Fully Threaded
Drive Type
External Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.