This item is Discontinued.

Zoro Select 1/4 in Socket Head Cap Screw, Black Oxide Steel, 1 1/4 in Length, 25 PK 1GA32

1/4 in Socket Head Cap Screw, Black Oxide Steel, 1 1/4 in Length, 25 PK (Discontinued)

  • Mfr # 1GA32
  • Zoro # G3388725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1GA32
Zoro #
G3388725
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4 in
Screw Length
1 1/4 in
Drive Size
3/16 in
Vented Hole Size
Not Vented
Head Height
0.25 in
Thread Length
1 1/4 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1 1/4 in
Fastener Length
1 1/4 in
Head Diameter
0.375 in
Dia./Thread Size
1/4"-20
Length
1 1/4 in
Head Dia.
0.375 in

Details

System of Measurement
Inch
Screw Head Type
Cylindrical
Drive Type
Hex Socket
Material
Steel
Finish
Black Oxide
Min. Tensile Strength
180,000 psi
Item
Socket Head Cap Screw
Class
3A
Self-Locking Element
Nylon Patch
Rockwell Hardness
C39 to C45
Thread Style
Fully Threaded
Thread Direction
Right Hand
Temp. Range
250 Degrees F
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Special Features
Threadlocking
Head Type
Standard
Dimensional Standards
ASME B18.3
Tensile Strength
180,000 psi
Pack Size
Small Pack
Material Type
Steel
Finish Type
Black Oxide
Thread Fit
3A
Maximum Temperature
250 Degrees F
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Material Grade
Alloy Steel
Screw Style
Socket Head Cap Screw with Patch
Fastener Finish
Black Oxide

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.