Zoro Homepage
This item is Discontinued.
Zoro Select 1/4 in Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 550 PK B07410.025.0300

1/4 in Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 550 PK (Discontinued)

  • Mfr # B07410.025.0300
  • Zoro # G5614765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07410.025.0300
Zoro #
G5614765
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4 in
Screw Length
3 in
Drive Size
5/32 in
Thread Length
1 in
Head Height
0.161 in
Min. Thread Length
1 in
Head Diameter
0.531 in
Minimum Thread Length
1 in
Length
3 in
Head Dia.
0.5313 in
Dia./Thread Size
1/4"-20

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 3 in, Head Height 0.161 in, Head Diameter 0.531 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.