This item is Discontinued.

Zoro Select Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 1600 PK B08200.025.0062

Grade 2, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 5/8 in L, 1600 PK (Discontinued)

  • Mfr # B08200.025.0062
  • Zoro # G5611061
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B08200.025.0062
Zoro #
G5611061
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5/8 in
Head Width
0.4375 in
Min. Thread Length
5/8 in
Head Height
5/32 in
Minimum Thread Length
5/8 in
Dia./Thread Size
1/4"-20

Details

System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Black Oxide
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Basic Material
Steel
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
33,000 to 55,000 psi
Head Type
Hex
Screw Industry Standards
ASME B18.2.1
Tensile Strength
74,000 psi
Thread Type
UNC (Coarse)
Rockwell Hardness
HRB70
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Maximum Temperature
302 Degrees F
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.2.1
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Thread Pitch
Fully Threaded
Pack Size
Bulk Pack
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Bolt Material
Steel
Material Type
Steel
Fastener Thread Style
Fully Threaded
Drive Type
External Hex
Fastener Thread Type
UNC (Coarse)

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5/8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 5/8 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.