Zoro Homepage

Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK

  • Mfr # 0-CD-709A87-

  • Zoro # G3360472


product price: $29.39
/pk 10, $2.94/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Height
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0-CD-709A87-
Zoro #
G3360472
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Height
0.688 in
Base Diameter
7/8 in
Dia./Thread Size
1/4"-20
Height
0.6875 in

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Maximum Wing Span
1.62 in
System of Measurement
Inch
Thread Direction
Right Hand
Pack Size
Small Pack
Rockwell Hardness
HB 82-92
Thread Type
Coarse
Material Grade
Grade 2
Wing Span
1.62 in
Fastener Finish
Zinc
Fastener Thread Type
UNC (Coarse)
Nut Style
Wing Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Maximum Wing Span 1 5/8 in, Overall Height 0.688 in, Base Diameter 7/8 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.