Shop ZORO SELECT

Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.19 in Max Wing Span, 10 PK

  • Mfr # 0-CD-780B87-
  • Zoro # G3187301

product price: 
$
20.49
/pk 10, $2.05/ea

Key Features

Thread Size
1/4"-20
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Overall Height
0.688 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0-CD-780B87-
Zoro #
G3187301
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Overall Height
0.688 in
Base Diameter
9/16 in
Dia./Thread Size
1/4"-20
Height
0.6875 in
For Screw Size
1/4 in

Details

Item
Wing Nut
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Maximum Wing Span
1.19 in
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
Coarse
Rockwell Hardness
HB 82-92
Pack Size
Small Pack
Fastener Thread Direction
Right Hand
Nut Style
Wing Nut
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Zinc
Wing Span
1.19 in
Material Grade
Grade 2
Tensile Strength
50,000 psia
Series
Fig. 780
Wing Span - Maximum
1 5/16 in

Description

Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Maximum Wing Span 1 5/16 in, Overall Height 0.688 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack, Rockwell Hardness HB 82-92, Package Quantity 10

Ratings & reviews